0
1

Universal Swivel Knuckle

Order Code: ZT4796295S

£4.39 Inc VAT (20%)


Description

The Universal Swivel Knuckle with its 1/8″ BSP x 28 pt thread offers versatile connectivity for various fittings, ensuring secure and adaptable connections. It's designed for applications requiring precise thread compatibility in plumbing, pneumatic systems, and fluid handling. Ideal for both industrial and residential uses, this knuckle facilitates easy integration into existing setups, enhancing flexibility and ease of maintenance.

Features and Benefits
• Versatile 1/8″ BSP x 28 pt thread for universal compatibility
• Facilitates secure and adaptable connections
• Ideal for plumbing, pneumatic systems, and fluid handling
• Enhances flexibility in industrial and residential applications
• Simplifies integration into existing setups

See full description
Specifications for Universal Swivel Knuckle
  • Material
    Steel
  • Product Type
    Grease Connector
  • MFR Part No.
    BGNNUS
  • Compatible Fluid
    Grease
  • Hydraulic Tool Type
    Grease Connector
  • Connector Type
    Slide-on with Knuckle Joint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome