050 Series 6X8 Tube Continuous Sguard Plug - 050PNTS08BXN

Order Code: ZT5374286S

£10.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Plug, Quick Fit Tube Connection with Spring Guard, Series 050 Interchangeable Series 21, to Suit 6 x 8 Tube, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 050 Series 6X8 Tube Continuous Sguard Plug - 050PNTS08BXN
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum