1/8in BSPP Female Plug - 2047B

Order Code: ZT5386055S

£56.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female Plug, Series 17, Schrader Standard Duty, Pneumatic Quick Release, Non Valved, Aluminium, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 17 bar, Parker

Specifications for 1/8in BSPP Female Plug - 2047B
  • Maximum Working Pressure
    17bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium
  • Thread Type
    BSPP