1/8in NPT Male Coupling - TB1S-10

Order Code: ZT5444325S

£24.99 Inc VAT (20%)


Description

1/8" NPT Male, Pneumatic Quick Release, Coupling, Series ST, Standard, Brass, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 170 bar, Tomco

Specifications for 1/8in NPT Male Coupling - TB1S-10
  • Thread Type
    NPT
  • Maximum Working Pressure
    170bar
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum