1'' Nito Coupling - 73610A3

Order Code: ZT5401770S

£17.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Plug, Non Valved, 1" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1'' Nito Coupling - 73610A3
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    25bar
  • Product Type
    Industrial
  • Thread Type
    BSPP