13mm Hose Tail Euro 540 Plug S/s - 54032514

Order Code: ZT5393067S

£42.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Unvalved, Plug, Hose Tail, Series 540, Euro Profile, to Suit 13mm (1/2") Hose Inside Diameter, 316 Stainless Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 13mm Hose Tail Euro 540 Plug S/s - 54032514
  • Maximum Working Pressure
    35bar
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum