19SRS SC Type P Coupling 3/8 BSPP FEM - 20500439

Order Code: ZT5387584S

£64.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Swing Coupling, 19 Series SC Type P, Maximum Working Temperature +100┬░C, Maximum Working Pressure 15 bar, Oetiker

Specifications for 19SRS SC Type P Coupling 3/8 BSPP FEM - 20500439
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    15bar
  • Thread Type
    BSPP