19SRS SC Type P Coupling 1/4 BSPP FEM - 20500438

Order Code: ZT5387502S

£62.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Swing Coupling, 19 Series SC Type P, Maximum Working Temperature +100┬░C, Maximum Working Pressure 15 bar, Oetiker

Specifications for 19SRS SC Type P Coupling 1/4 BSPP FEM - 20500438
  • Thread Type
    BSPP
  • Maximum Working Pressure
    15bar
  • Product Type
    Pneumatics and Vacuum