1in Hose Tail Steel Coupler "hf" Style - 812CNHT25SNZ

Order Code: ZT5406035S

£27.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, HF Type, Female, BSP Tapered, Quick Action, to Suit 1" Hose Inside Diameter, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 1in Hose Tail Steel Coupler "hf" Style - 812CNHT25SNZ
  • Material
    Mild Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    75bar