3/8in BSPP Female Coupling - 050CVFP38BNN

Order Code: ZT5373765S

£22.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Pneumatic Quick Release, Coupling, Series 050 Interchangeable Series 21, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 3/8in BSPP Female Coupling - 050CVFP38BNN
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPP