3/8in BSPP Female Coupling - 1600KEIW17SPN

Order Code: ZT5376149S

£109.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Coupling, Series 25KE, Self Venting, Parker Rectus, Pneumatic Quick Release, Valved, Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 12 bar, Parker Rectus

Specifications for 3/8in BSPP Female Coupling - 1600KEIW17SPN
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    12bar
  • Thread Type
    BSPP
  • Material
    Steel