3/8in BSPP Female Coupling - 18KAIW17MPN

Order Code: ZT5378598S

£69.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Coupling, Series 18KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPP Female Coupling - 18KAIW17MPN
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum