3/8in BSPP Female Plug - 54030417

Order Code: ZT5392930S

£42.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Pneumatic Quick Release, Unvalved, Plug, Series 540, Euro Profile, 316 Stainless Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 3/8in BSPP Female Plug - 54030417
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar