3/8in BSPP Female Plug - ACA6582

Order Code: ZT5407498S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

3/8" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series Standard and Vertex, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 3/8in BSPP Female Plug - ACA6582
  • Maximum Working Pressure
    14bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel
  • Thread Type
    BSPP