3/8in BSPT Male Coupling - 13KAAK17MPX

Order Code: ZT5373888S

£23.99 Inc VAT (20%)


Description

3/8" BSP Taper Male Coupling, Series 13KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Brass, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPT Male Coupling - 13KAAK17MPX
  • Material
    Brass
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum