3/8in BSPT Male Coupling - 23KAAK17MPN

Order Code: ZT5382022S

£42.99 Inc VAT (20%)


Description

3/8" BSP Taper Male Coupling, Series 23KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 3/8in BSPT Male Coupling - 23KAAK17MPN
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPT