3/8in BSPT Male Coupling - 53001417

Order Code: ZT5391761S

£29.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series 530, Euro Profile, Galvanised Steel, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 3/8in BSPT Male Coupling - 53001417
  • Material
    Steel Galvanised
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT