3/8in BSPT Male Coupling - 812CNMT38SNZ

Order Code: ZT5406002S

£24.99 Inc VAT (20%)


Description

3/8" BSP Tapered Male, Pneumatic Quick Release, Coupling, OF Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/8in BSPT Male Coupling - 812CNMT38SNZ
  • Material
    Mild Steel Zinc Plated
  • Maximum Working Pressure
    75bar
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum