54mm S6000 Straight Coupling - 1627054

Order Code: ZT5378079S

£39.99 Inc VAT (20%)


Description

54mm Inside Diameter, Press Gas Piping System, Series 6000, Coupling, Straight, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 54mm S6000 Straight Coupling - 1627054
  • Material
    Copper
  • Maximum Working Pressure
    16bar
  • Product Type
    Compressed Air and Ring Main
  • Inside Diameter A
    54mm