6mm H.tail Pcl Mini Plug - AA1106

Order Code: ZT5409162S

£6.39 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series Mini, to Suit 6mm (1/4" Hose Inside Diameter, Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 6mm H.tail Pcl Mini Plug - AA1106
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel
  • Maximum Working Pressure
    35bar