6mm Hose Tail Euro 540 Plug S/s - 54032279

Order Code: ZT5392924S

£44.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Unvalved, Plug, Hose Tail, Series 540, Euro Profile, to Suit 6mm (1/4") Hose Inside Diameter, 316 Stainless Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 6mm Hose Tail Euro 540 Plug S/s - 54032279
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar