6mm OD Coupling - 050CVPS06BNN

Order Code: ZT5373952S

£24.49 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Push-in, Series 050 Interchangeable Series 21, 6mm Outside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 6mm OD Coupling - 050CVPS06BNN
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum