6mm Panel Mount Coupling NP - 050CVBH06BNN

Order Code: ZT5373900S

£21.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Coupling, Panel Mount Standard Hose Tail, Series 050 Interchangeable Series 21, to Suit 1/4" (6mm) Hose Inside Diameter, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 6mm Panel Mount Coupling NP - 050CVBH06BNN
  • Maximum Working Pressure
    35bar
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum