Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Couplings
Adapter 1.1/4" UNC (Female) - 1.2" BSP (Male) 64610
By EGA Master
Order Code:
ZT3279804S
£69.99
each
Inc VAT (20%)
£139.98 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
139.98
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-couplings/adapter-1-quarter-inch-unc-female-1-2-inch-bsp-male-64610/p/ZT3279804S
Add to quotation
View all Pneumatic Couplings
Description
ADAPTOR 1.1/4" UNC (FEMALE) - 1.2" BSP (MALE)
Tags:
#BulkDiscount
Specifications
Specifications for Adapter 1.1/4" UNC (Female) - 1.2" BSP (Male) 64610
Product Type
Adapter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome