Alloy Wheel Nut Impact Socket Set 1/2" Drive

Order Code: ZT3740787S

£69.99 Inc VAT (20%)


Description

10pc metric alloy wheel nut impact socket set with extra 7/8" imperial hex for Tesla and convex profile 17mm for Mercedes-Benz, 21mm for Hyundai i30, Tucson or Kia, to use with 1/2" drive impact wrench or breaker bar. Feature colour coded protective plastic cover to protect alloy wheels from accidental damage and retaining hole for extra safety (pin and safety ring can be purchased separately) Overall length of 85mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance as well as nylon sleeve for alloy wheel protection. Manufactured for professional daily use with air or battery powered impact wrench. Supplied in handy carry case.

Make & models:

Mercedes-Benz
- C Class (W204)
- E Class (W211, W212, W207)

Hyundai
- i30
- Tucson

Set includes:

- Convex profile - 17, 21mm
- Imperial - 7/8"
- Metric - 15, 17, 19, 21, 22, 23, 24mm

See full description
Specifications for Alloy Wheel Nut Impact Socket Set 1/2" Drive
  • Length
    85mm
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome