0
1

Genuine 'Schrader' Couplings


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

These high flow, quick-release Schrader couplings are complete with a locking facility to prevent accidental disconnection. When coupled, the coupling can swivel to prevent kinks in the connecting hose and keep air flowing. Possesses a free airflow rate at 7bar/100psi: 50cfm (1400ltr/min). Designed for single-handed connection and disconnection, the product is available in three sizes and specifications.

Features and Benefits
• The convenient twist locking feature prevents accidental disconnection to keep air flowing securely
• When coupled, the adaptor can swivel thus preventing hose kinks
• Available in varying sizes and threads to suit your needs

Typical Applications
• Automotive
• Engineering

Feature Attributes

Operating Temperature Range:
-20 to +80 °
Product Type:
Couplings
Material:
Steel
Surface Finish:
Plain
Maximum Operating Temperature:
+60 °C
Minimum Operating Temperature:
-10 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome