1/2in BSP Female Click Coupling - 5952GA3

Order Code: ZT5399580S

£20.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Coupling, Valved, Click System, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1/2in BSP Female Click Coupling - 5952GA3
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Maximum Working Pressure
    25bar