1/2in BSPP Female Coupling - 075CVFP12SNN

Order Code: ZT5375399S

£99.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Coupling, Series 075 Interchangeable Series 25, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/2in BSPP Female Coupling - 075CVFP12SNN
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar