1/2in BSPP Female Coupling - 18KEIW21SPN

Order Code: ZT5378765S

£89.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling, Series 18KE, Self Venting, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 8 bar, Parker Rectus

Specifications for 1/2in BSPP Female Coupling - 18KEIW21SPN
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    8bar
  • Thread Type
    BSPP