1/2in BSPP Female Plug - 1461EL-12

Order Code: ZT5372543S

£159.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Coupling A, Series 68, Schrader Heavy Duty, Pneumatic Quick Release, Valved, Aluminium, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 17 bar, Parker

Specifications for 1/2in BSPP Female Plug - 1461EL-12
  • Maximum Working Pressure
    17bar
  • Material
    Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP