1/2in BSPP Female Plug - 14SFIW21SXN

Order Code: ZT5373317S

£16.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Plug, Series 14KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Nickel Plated Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPP Female Plug - 14SFIW21SXN
  • Material
    Steel Nickel Plated
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar