1/2in BSPP Female Plug - 52230521

Order Code: ZT5388567S

£10.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Unvalved, Plug, Series 522 Orion Profile, Galvanised Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 1/2in BSPP Female Plug - 52230521
  • Material
    Steel Galvanised
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPP