1/2in BSPP Female Plug - ACA6583

Order Code: ZT5407644S

£10.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series Standard and Vertex, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 1/2in BSPP Female Plug - ACA6583
  • Thread Type
    BSPP
  • Maximum Working Pressure
    14bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel