1/2in BSPT Female Coupling - 812CNFP12SNZ

Order Code: ZT5405882S

£39.99 Inc VAT (20%)


Description

1/2" BSP Tapered Female, Pneumatic Quick Release, Coupling, IF Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 1/2in BSPT Female Coupling - 812CNFP12SNZ
  • Maximum Working Pressure
    75bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Mild Steel Zinc Plated