1/2in BSPT Male Coupling - 057CVMT12SNN

Order Code: ZT5374648S

£43.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Coupling, Series 057 Interchangeable Series 19, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/2in BSPT Male Coupling - 057CVMT12SNN
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPT
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum