1/2in BSPT Male Coupling - 14KEAK21MPN

Order Code: ZT5373178S

£53.99 Inc VAT (20%)


Description

1/2" BSP Taper Male Coupling, Series 14KE, Self Venting, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 12 bar, Parker Rectus

Specifications for 1/2in BSPT Male Coupling - 14KEAK21MPN
  • Maximum Working Pressure
    12bar
  • Thread Type
    BSPT
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum