1/2in BSPT Male Coupling - 52201521

Order Code: ZT5388673S

£26.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series 522 Orion Profile, Galvanised Steel, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 1/2in BSPT Male Coupling - 52201521
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Galvanised
  • Thread Type
    BSPT