1/2in BSPT Male Coupling - AC21JM02

Order Code: ZT5406424S

£22.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series Airflow, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 14 bar, PCL

Specifications for 1/2in BSPT Male Coupling - AC21JM02
  • Thread Type
    BSPT
  • Maximum Working Pressure
    14bar
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum