1/2in BSPT Male Plug - 54031521

Order Code: ZT5392935S

£44.99 Inc VAT (20%)


Description

1/2" BSP Tapered Male, Pneumatic Quick Release, Unvalved, Plug, Series 540, Euro Profile, 316 Stainless Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 1/2in BSPT Male Plug - 54031521
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar
  • Material
    Stainless Steel