1/2in Hosetail Coupling Steel Nickel - 17KATF13SPN

Order Code: ZT5381791S

£39.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Series 17KA, Standard, Parker Rectus, Coupling, Hose Tail, To Suit Hose Inside Diameter 13mm (1/2") , Valved, Nickel Plated Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in Hosetail Coupling Steel Nickel - 17KATF13SPN
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Nickel Plated