1/2in NPT Female Plug - TB4T-26

Order Code: ZT5444637S

£30.99 Inc VAT (20%)


Description

1/2" NPT Female, Pneumatic Quick Release, Plug, Series ST, Standard, Brass, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 150 bar, Tomco

Specifications for 1/2in NPT Female Plug - TB4T-26
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    NPT
  • Material
    Brass
  • Maximum Working Pressure
    150bar