1/2in Steel Zinc Plated H/tail Coupling - AC59V

Order Code: ZT5406831S

£139.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Coupling, Hose Tail, Series Instantair, Standard, to Suit 13mm (1/2" Hose Inside Diameter, Zinc Plated Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 17 bar, PCL

Specifications for 1/2in Steel Zinc Plated H/tail Coupling - AC59V
  • Material
    Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    17bar