1/2in System Coupling 3/4in FEM Andstop - 53530A3

Order Code: ZT5397692S

£29.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Coupling, Valved, 1/2" System, Brass Nickel Plated, Nitrile Seal, Working Temperature -30┬░C to +80┬░C, Maximum Working Pressure 25 bar, Nito

Specifications for 1/2in System Coupling 3/4in FEM Andstop - 53530A3
  • Maximum Working Pressure
    25bar
  • Thread Type
    BSPP
  • Product Type
    Industrial
  • Material
    Brass Nickel Plated