Hose Tail - Nipples - 3/8in - 5/16in

Order Code: ZT5368938S

£1.92 Inc VAT (20%)


Description

Benefits

Ensures Leak-Free Performance: Tight connections minimise the risk of leaks, preventing wasted fluids and maintaining system efficiency
Optimises Flow Rate: Streamlined design promotes smooth fluid flow, enhancing system performance
Durable Construction: Built to last, these nipples withstand demanding environments and frequent use
Easy Installation: Saves you time and effort during setup
Cost-Effective Solution: Provides a reliable and affordable way to connect hoses in your industrial applications

Conquer Connections with Our Hose Tail Nipples - All Fittings

Streamline flow and ensure secure connections in your industrial applications with our dependable Hose Tail Nipples. These versatile fittings are crafted from high-quality materials to deliver long-lasting performance and reliable service, even in demanding environments.

Don't settle for unreliable connections! Upgrade your industrial setup with our premium Hose Tail Nipples. Order yours today and experience the difference of quality and performance!

Features
Durable Construction: Manufactured from brass for superior strength and corrosion resistance
Secure Connection: Features a leak-proof fit with compatible female threaded components
Versatile Functionality: Integrates seamlessly with hoses, providing a secure and easy attachment point for gas or fluid transfer
Multiple Applications: Ideal for use in air, water, gas, and oil lines across various industrial settings
Easy Installation: Designed for a hassle-free installation process, saving you valuable time and effort

Applications
Air Compressor Lines: Connect hoses to air compressors for efficient air distribution
Water Transfer Systems: Facilitate the transfer of water in industrial applications like irrigation and machinery cooling
Gas Lines (Low-Pressure) : Establish secure connections in low-pressure gas lines, adhering to all safety regulations
Oil Delivery Systems: Create reliable attachment points for oil transfer in machinery and lubrication systems
And Many More! The possibilities are vast for these versatile fittings

Specification
BS EN 560

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome