M3 Metric Male Plug - 02SFAM03MXX

Order Code: ZT5374957S

£14.99 Inc VAT (20%)


Description

M3 Metric Male Plug, Male, Metric Series 02KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Brass, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for M3 Metric Male Plug - 02SFAM03MXX
  • Maximum Working Pressure
    35bar
  • Thread Type
    Metric
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum