Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Couplings
Pneumatic Fast Safety Coupling 10mm Hose-tail Dutch Type
By EGA Master
Order Code:
ZT1741078S
£22.99
each
Inc VAT (20%)
£91.96 minimum order value
Quantity
Price
Discount
1 - 4
£22.99
0%
5 +
£21.38
7%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
91.96
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-couplings/pneumatic-fast-safety-coupling-10mm-hose-tail-dutch-type/p/ZT1741078S
Add to quotation
View all Pneumatic Couplings
Description
Pneumatic Fast Safety Coupling 10 Mm Hose-Tail Dutch Type
Tags:
#BulkDiscount
Specifications
Specifications for Pneumatic Fast Safety Coupling 10mm Hose-tail Dutch Type
Type
Dutch
Hose Tail Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome