Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Couplings
1/4" BSPT Male Coupling
By Kobe Red Line
Order Code:
ZT1066648X
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-couplings/quarter-inch-bspt-male-coupling/p/ZT1066648X
Add to quotation
Schedule an order and save 5%
View all Pneumatic Couplings
Description
1/4" BSPT.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 1/4" BSPT Male Coupling
Material
Steel
Product Type
Coupler Body
Thread Size
1/4in
Surface Finish
Passivated Zinc
Thread Type
Male
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome