Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Couplings
1/4" BSPT Male Slim Profile Coupling
By Kobe Red Line
Order Code:
ZT1067487X
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.44
4%
20 - 49
£2.34
8%
50 - 99
£2.24
12%
100 +
£2.13
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.54
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-couplings/quarter-inch-bspt-male-slim-profile-coupling/p/ZT1067487X
Add to quotation
Schedule an order and save 5%
View all Pneumatic Couplings
Description
1/4" BSPT.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 1/4" BSPT Male Slim Profile Coupling
Thread Type
BSPT
Thread Sizes Male
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome