1/4in BSPP Female Coupling - 52200213

Order Code: ZT5388657S

£26.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Valved, Coupling, Series 522 Orion Profile, Galvanised Steel, Nitrile Seal, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 1/4in BSPP Female Coupling - 52200213
  • Thread Type
    BSPP
  • Maximum Working Pressure
    35bar
  • Material
    Steel Galvanised
  • Product Type
    Pneumatics and Vacuum