1/4in BSPP Female ISO B12 Plug - AA7506

Order Code: ZT5409520S

£7.19 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series ISO B12, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/4in BSPP Female ISO B12 Plug - AA7506
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Steel
  • Maximum Working Pressure
    35bar